Crimping die for solar cable connectors Helios H4 (Amphenol)

Article no.: 97 49 59
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 49 59
EAN / GTIN 4003773073734
Manufacturer number 97 49 59

Description

Description:

  • up to 250 different die profiles available
  • special profiles on request

Feature:

  • Application: solar cable connectors Helios H4 (Amphenol)
  • Capacity in square millimetres: 2.5 / 4 / 6 / 10mm²
  • Number of crimping positions: 3
  • AWG: 14 - 8

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart