Crimping die Phoenix contact module connector

Article no.: 97 49 44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 97 49 44
    EAN / GTIN 4003773041443
    Manufacturer number 97 49 44
    L-Number L70010 395

    Description

    Description:

    • Application: rolled contacts 0.14 - 1.5 mm²

    Feature:

    • Application: PCB plug connector. type Phoenix-Contact module connector MCC-MT
    • Capacity in square millimetres: 0.14 / 1.5mm²
    • Number of crimping positions: 3

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart