Crimping die for non-insulated butt connectors

Article no.: 97 49 30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 49 30
EAN / GTIN 4003773030904
Manufacturer number 97 49 30
L-Number L70010 427

Description

Description:

  • Application: non-insulated crimp connectors in accordance with DIN 46267 1.5 - 4.0 and 6.0 + 10.0 mm²

Feature:

  • Application: non-insulated crimp connectors in accordance with DIN 46267
  • Capacity in square millimetres: 1.5 - 4mm²
  • Number of crimping positions: 5
  • AWG: 16 - 8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart