Crimping die for wire ferrules

Article no.: 97 49 19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 97 49 19
    EAN / GTIN 4003773030898
    Manufacturer number 97 49 19
    L-Number L70010 425

    Description

    Description:

    • Application: insulated + non-insulated wire ferrules 35 - 50 mm²

    Feature:

    • Application: insulated and non-insulated wire ferrules
    • Capacity in square millimetres: 35 - 50mm²
    • Number of crimping positions: 2
    • AWG: 2 / 0

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart