Crimping die for non-insulated crimp terminals, tube and compression cable lugs in accordance with DIN 46234 and DIN 46235 and non-insulated crimp, butt and press connectors

Article no.: 97 49 14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 49 14
EAN / GTIN 4003773077756
Manufacturer number 97 49 14
L-Number L70010 1470

Description

Description:

  • Application: for non-insulated crimp terminals, tube and compression cable lugs in accordance with DIN 46234 and DIN 46235 and non-insulated crimp, butt and press connectors in accordance with DIN 46341 and DIN 46267

Feature:

  • Application: for non-insulated crimp terminals. tube and compression cable lugs in accordance with DIN 46234 and DIN 46235 and non-insulated crimp. butt and press connectors in accordance with DIN 46341 and DIN 46267
  • Capacity in square millimetres: 0.5 - 10mm²
  • Number of crimping positions: 4
  • AWG: 20 - 8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart