Crimping die for non-insulated open plug type connectors (plug width 4.8 + 6.3 mm)

Article no.: 97 39 05
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 39 05
EAN / GTIN 4003773070078
Manufacturer number 97 39 05
L-Number L70010 1127

Description

Description:

  • just one tool for the most common crimping applications
  • crimping dies changed quickly and easily without any additional tool
  • sorted and protected storage of the interchangeable dies in a round magazine
  • comfortable, powerful crimping pliers in professional quality
  • same reliable crimping results as with fixed crimping dies
  • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)

Feature:

  • Application: non-insulated open plug type connectors (plug width 4.8 + 6.3 mm)
  • Capacity in square millimetres: 0.5 - 6.0mm²
  • Number of crimping positions: 3
  • AWG: 20 - 10

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart