Crimping Pliers with multi-component grips black lacquered 230 mm

Article no.: 97 21 215
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 21 215
EAN / GTIN 4003773019688
Manufacturer number 97 21 215
L-Number L70010 557

Description

Description:

  • for cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors
  • with threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5
  • bolted joint for higher stability and even movement

Feature:

  • Application: insulated terminals + cable connectors
  • Capacity in square millimetres: 0.5 - 6.0mm²
  • Number of crimping positions: 3
  • AWG: 20 - 10
  • black lacquered
  • with multi-component grips

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart