TCS Assortment VDE-Screwdrivers TCS 4661/4666 VDE 6pcs

Article no.: 96838816
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96838816
EAN / GTIN 4018754344581
Manufacturer number 96838816
L-Number L60010 7914
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Content 6-part:
  • 4 slotted screwdriver No. 4661 VDE: 0.6 x 3.5x 100; 0.8 x 4.0 x 100; 1.0x 6.5 x 150; 1.2 x 5.5 x 125 mm
  • 2 Phillips screwdriver No. 4666 VDE: PH1; PH2

Feature:

  • Number of tools: 6
  • Drawer division: 1/3
  • Height mm (h): 40 mm
  • Length [mm): 350 mm
  • Width mm (b): 175 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart