Electronic pliers 5pcs

Article no.: 96838798
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 96838798
    EAN / GTIN 4018754340057
    Manufacturer number 96838798
    L-Number L60010 7863

    Description

    Description:

    • Set of electronic pliers in TCS insert
    • With 2-component handles
    • For demanding work in electronics/precision mechanics
    • Long-lasting, play-free, through joint
    • With double leaf spring for soft movements
    • Inductively hardened cutting to approx. 62 HRC
    • Tool range in the tool insert modular system Tool Control System (TCS) - safety integrated
    Content 5-part:
    • 1 electronic side cutters, polished No. 6707: L.115 mm
    • 1 mini-electronic side cutters, polished No. 6708: L.110 mm
    • 1 electronic precutter, polished No. 6709: L.120 mm
    • 1 electronic bevel cutter, polished No. 6710: L.120 mm
    • 1 Electronics nose pliers polished No. 6711: L.130 mm

    Feature:

    • Number of tools: 5
    • Drawer division: 1/3
    • Height mm (h): 45 mm
    • Length [mm): 365 mm
    • Weight: 480 g
    • Width mm (b): 180 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart