Tools i.TCS inlay TCS 11095-13110/8 8pcs

Article no.: 96838789
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838789
EAN / GTIN 4018754222247
Manufacturer number 96838789
L-Number L60010 5685

Description

Description:

Content 8-part:
  • 1 Threaded file No. 12000/ISO: 230 mm
  • 1 Precision feeler gauge No. 11095/20: 20 pieces; 0.20; 0.10; 0.15; 0.05; 0.25; 0.30; 0.35; 0.40; 0.45; 0.50; 0.55; 0.60; 0.65; 0.70; 0.75; 0.80; 0.85; 0.90; 0.95; 1.00 mm
  • 1 Roll belt size with stop No. 12935/3: 3 m.
  • 1 pin size 12321: 250 mm
  • 1 pin size 12322: 150 mm
  • 1 Thread template No. 12665: 0.25 - 6 mm
  • 1 caliper no. 12900N: 150 mm
  • 1 steel scale No. 13110: 300 mm
  • Dimensions of insert: 175 x 350 x 40 mm

Feature:

  • Number of tools: 8
  • Drawer division: 1/3
  • Height mm (h): 35 mm
  • Length [mm): 350 mm
  • Weight: 700 g
  • Width mm (b): 175 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart