Offset screwdrivers i.TCS inlay TCS 10760-10771/26 Range 26pcs

Article no.: 96838788
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838788
EAN / GTIN 4018754222230
Manufacturer number 96838788
L-Number L60010 5898

Description

Description:

  • 175 x 350 x 35 mm
Content 26-part:
  • 9 angle screwdriver No. 10760CV/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • 9 angle screwdriver No. 10760/9:1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • 8 TORX NO. 10771/8 ANGLE SCREWDRIVER :T9; T10; T15; T20; T25; T27; T30; T40
  • Feature:

    • Number of tools: 26
    • Weight: 1000 g

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart