DRALL+ set of screwdrivers i.TCS inlay TCS 4665/4670 VDE 7pcs

Article no.: 96838785
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838785
EAN / GTIN 4018754222209
Manufacturer number 96838785
L-Number L60010 5833

Description

Description:

  • 175 x 350 x 40 mm
Content 7-part:
  • 4 VDE #4665 PHILLIPS SCREWDRIVER VDE:PH0; PH1; PH2; PH3
  • 3 VDE Phillips screwdriver No. 4670 VDE:PZ0; PZ1; PZ2

Feature:

  • Number of tools: 7
  • Drawer division: 1/3
  • Weight: 622 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart