DRALL+ set of screwdrivers i.TCS inlay TCS 4620/4640 7pcs

Article no.: 96838784
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838784
EAN / GTIN 4018754222193
Manufacturer number 96838784
L-Number L60010 5848

Description

Description:

  • With 2-component handle
  • For 1/4″ square sockets with ball lock
  • 175 x 350 x 40 mm
Content 7-part:
  • 4 flat-blade screwdriver No. 4620:Gr. 1 (0.6 x 3.5 x 75 mm); Size 2 (0.8 x 1.0 x 100 mm); Size 3 (4.0 x 5.5 x 6.5 mm); Size 4 (1.2 x 125 x 150 mm)
  • 3 Phillips screwdriver No. 4640:PZ1; PZ2; PZ3

Feature:

  • Number of tools: 7
  • Drawer division: 1/3
  • Weight: 410 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart