Tools i.TCS inlay TCS 52/14/4 18pcs

Article no.: 96838781
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838781
EAN / GTIN 4018754222162
Manufacturer number 96838781
L-Number L60010 5334

Description

Description:

  • 175 x 350 x 50 mm
Content 18-part:
  • 14 sockets 1/2″ No. 52:10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 22; 24; 27; 30 mm
  • 2 extensions 1/2″ No. 509:L.130; 255 mm
  • 1 universal joint 1/2″ No. 510:L.71 mm
  • 1 ratchet 1/2″ No. 512:L.265.5 mm

Feature:

  • Number of tools: 18
  • Drawer division: 1/3
  • Height mm (h): 50 mm
  • Length [mm): 350 mm
  • Weight: 2510 g
  • Width mm (b): 175 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart