1/2″ Sockets i.TCS inlay TCS 51/11 11pcs

Article no.: 96838776
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838776
EAN / GTIN 4018754178742
Manufacturer number 96838776
L-Number L60010 5684

Description

Description:

  • 175 x 350 x 50 mm
  • 11 pieces

Feature:

  • Number of tools: 11
  • Content: 1/2″ square socket 10; 13; 15; 17; 18; 19; 22; 24; 27; 30; 32 mm
  • Square drive inside (inch): 1/2″
  • Weight: 2345 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart