Combination spanners i.TCS inlay TCS 14/21, 6-36MM 6 - 36 21pcs

Article no.: 96838771
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838771
EAN / GTIN 4018754171675
Manufacturer number 96838771
L-Number L60010 5754

Description

Description:

  • 530 x 350 x 75 mm
  • 21 pieces

Feature:

  • Number of tools: 21
  • Range: 6 - 36
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Content: 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 36 mm
  • DIN: DIN 3113 Form B
  • Weight: 4988 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart