Offset screwdrivers i.TCS inlay TCS 1202/4000/10766/38 Range 38pcs

Article no.: 96838768
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838768
EAN / GTIN 4018754169511
Manufacturer number 96838768
L-Number L60010 5791

Description

Description:

  • 175 x 350 x 45 mm
Content 38-part:
  • 1 bit box no. 1202: 1 bit holders ,SL0,6 x 3.5; 0.8 x 4.0; 25 x 3; 20 x 2 mm , PH1;2; 3 ,PZ1;6.5; 5.5, T15;1.2;1.0;30 , T BO20;25;30 ,INHEX4;5;6mm , 20 pieces
  • 1 bit holder 1/4″ No. 4000: L.190 mm
  • 9 TORX ANGLE SCREWDRIVER NO. 10766/9: T8; T9; T10; T15; T20; T25; T27; T30; T40
  • 9 angle screwdrivers No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm

Feature:

  • Number of tools: 38
  • Weight: 863 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart