DRALL+ set of screwdrivers i.TCS inlay TCS 4660/4665 VDE 6pcs

Article no.: 96838766
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838766
EAN / GTIN 4018754169498
Manufacturer number 96838766
L-Number L60010 4301

Description

Description:

  • 175 x 350 x 40 mm
Content 6-part:
  • 4 VDE flat-blade screwdriver No. 4660 VDE:Gr. 1 (0.4 x 2.5 x 75 mm);Gr. 3 (0.6 x 3.5 x 100 mm);Gr. 5 (1.0 x 5.5 x 125 mm);Gr. 6 (1.2 x 6.5 x 150 mm)
  • 2 VDE #4665 Phillips screwdriver VDE:PH1; PH2

Feature:

  • Number of tools: 6
  • Drawer division: 1/3
  • Weight: 391 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart