1/2″ Sockets i.TCS inlay TCS 1054/2054/10 10pcs

Article no.: 96838760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838760
EAN / GTIN 4018754163663
Manufacturer number 96838760
L-Number L60010 5844

Description

Description:

  • 175 x 350 x 40 mm
Content 10-part:
  • 3 socket inserts 1/2054″ No. 1054 : 8; 10; 6 mm 3 socket inserts 1/2″ No. 2054 : 5; 12 mm 2 screwdriver inserts TORX, 1/2″ No. 1054TX : T30; T50; T55 2 screwdriver inserts TORX, 1/2″ No. 2


    TX:T40; T45

Feature:

  • Number of tools: 10
  • Square drive inside (inch): 1/2″
  • Weight: 1272 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart