Tools i.TCS inlay TCS 12025-13110/11 11pcs

Article no.: 96838759
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838759
EAN / GTIN 4018754163656
Manufacturer number 96838759
L-Number L60010 3931

Description

Description:

Tool range in TCS insert 11-part:
  • 1 Sealing scraper no.12718-2K N: L.265 mm
  • 1 Workshop file round, cut 2 Nr.12025-2K: L.210 mm
  • 1 Workshop file round no.12030:L.260 mm
  • 1 Workshop file triangular, cut 2 no.12035-2K: L.210 mm
  • 1 Workshop file flat no.12036-2K: L.260 mm
  • 1 metal saw bow no.12050: L.465 mm
  • 1 Cable knife No.12320: Blade L.90 mm
  • 1 Roller belt size no.12935/3: Tape L.3 m with lockers
  • 1 pin no.12321: length 250 mm
  • 1 steel scale no.13110: L.300 mm
  • 1 safety knife (cutter) no.12965N: L.174 mm
  • Dimensions of insert: 530 x 350 x 35 mm

Feature:

  • Number of tools: 11
  • Drawer division: 3/3
  • Height mm (h): 35 mm
  • Length [mm): 350 mm
  • Weight: 2410 g
  • Width mm (b): 530 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart