Tools i.TCS inlay TCS 456/16/6 22pcs

Article no.: 96838752
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838752
EAN / GTIN 4018754163588
Manufacturer number 96838752
L-Number L60010 5762

Description

Description:

  • 175 x 350 x 45 mm
Content 22-part:
  • 16 sockets 3/8″ No. 456: 7; 11; 9; 10; 8; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
  • 1 cross handle 3/8″ No. 425:L.165 mm
  • 3 extensions 3/8″ No. 427:L.76; 160; 240 mm
  • 1 universal joint 3/8″ No. 428:L.46 mm
  • 1 ratchet 3/8″ No. 435: L.193 mm

Feature:

  • Number of tools: 22
  • Drawer division: 1/3
  • Height mm (h): 40 mm
  • Length [mm): 350 mm
  • Weight: 1465 g
  • Width mm (b): 175 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart