VDE case 13300 VDE L.520mm W.450mm H.285mm 48pcs

Article no.: 96838193
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 96838193
EAN / GTIN 4018754274901
Manufacturer number 96838193
L-Number L60010 6297

Description

Description:

  • Stable aluminum frame
  • Ergonomically designed carrying handle
  • Smooth running rollers and integrated telescopic rod for comfortable transport
Content 48-part:
  • 14 VDE socket inserts 3/8″ No. 12171 VDE:7; 11; 9; 10; 8; 12; 13; 14; 16; 17; 18; 19; 20; 22 mm
  • 3 VDE-TORX® SCREWDRIVER INSERTS 3/8″ NO. 12174 VDE:T20; T25; T30
  • 2 VDE-XZN® screwdriver inserts 3/8″ No. 12175 VDE:M8; M10
  • 3 VDE extensions 3/8″ No. 12167 VDE:L.94; 178; 258 mm
  • 1 VDE ratchet 3/8″ No. 12165 VDE:L.205 mm
  • 4 VDE slotted screwdriver No. 4660 VDE:0.4x2,5x75; 0.5x3,0x100; 0.6x3,5x100;0.8x4,0x100 mm
  • 3 VDE #4665 Phillips screwdriver VDE:PH1; PH2; PH3
  • 6 VDE-TORX® SCREWDRIVERS NO. 4675 VDE:T8; T10; T15; T20; T25;
  • 1 VDE combination pliers No. 6501 VDE: L.200 mm
  • 1 VDE flat-nose pliers No. 6508 VDE: L.160 mm
  • 1 VDE snipe nose pliers No. 6530 VDE: L.200 mm
  • 1 VDE water pump pliers No. 6551 VDE: L.250 mm
  • 1 VDE side cutters No. 6602 VDE: L.180 mm
  • 1 VDE cable scissors No. 6630 VDE: L.220 mm
  • 1 VDE cable knife No. 12188 VDE: Klingenl. 40 millimeters
  • 1 VDE cut-off tape No. 12191 VDE: L.500 m.
  • 1 VDE warning sign No. 12192 VDE
    • 1 VDE prohibition sign No. 12193 VDE
      • 5 VDE sleeves with clamping cap No. 12194 VDE 5 VDE
        • sleeves with clamping cap No. 12195VDE 1 VDE hard case No. 13209 VDE

Feature:

  • Number of tools: 48
  • Height mm (h): 285 mm
  • Length [mm): 520 mm
  • Weight: 12680 g
  • Weight kg: 12.680 kg
  • Width mm (b): 450 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart