3K DRALL set of screwdrivers i.TCS inlay TCS 4820/4830 7pcs

Article no.: 96838184
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 96838184
    EAN / GTIN 4018754137664
    Manufacturer number 96838184
    L-Number L60010 2580

    Description

    Description:

    • 175 x 350 x 35 mm
    Content 7-part:
    • 4 flat-blade screwdriver No. 4820:0.6 x 3.5 x 75 mm;0.8 x 4.0 x 100 mm;1.0 x 6.5 x 150 mm;1.2 x 5.5 x 125 mm
    • 3 #4830 Phillips screwdriver :PH1; PH2; PH3

    Feature:

    • Number of tools: 7
    • Drawer division: 1/3
    • Weight: 555 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart