Combination spanners i.TCS inlay TCS 13/18, 6-24 mm 18pcs

Article no.: 96838183
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838183
EAN / GTIN 4018754137657
Manufacturer number 96838183

Description

Description:

  • 530 x 350 x 35 mm
Content 18-part:
  • 18 open-ended spanner no. 13: 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24 mm

Feature:

  • Number of tools: 18
  • Range: 6 - 24
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Content: 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24 mm
  • DIN: DIN 3113 Form B
  • Weight: 2040 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart