Double open ended spanners i.TCS inlay TCS 10/10, 6x7–30x32 mm 10pcs

Article no.: 96838182
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838182
EAN / GTIN 4018754137640
Manufacturer number 96838182
L-Number L60010 3278

Description

Description:

  • Wrench with metric, unequal wrench widths in TCS insert
  • Straight version, jaw position 15°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • DIN 3110, ISO 10102
  • 350 x 350 x 30 mm
Content 10-part:
  • 10 double open-ended spanner no. 10: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22; 24 x 27; 30 x 32 mm

Feature:

  • Number of tools: 10
  • Range: 6x7 - 30x32
  • Content: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22; 24 x 27; 30 x 32 mm
  • Weight: 1550 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart