Hammer, chisels etc. i.TCS inlay No.TCS 102-109/10956/10961/6 6pcs

Article no.: 96838181
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838181
EAN / GTIN 4018754137633
Manufacturer number 96838181
L-Number L60010 2526

Description

Description:

  • 175 x 350 x 40 mm
Content 6-part:
  • 1 flat chisel size 102:175 mm
  • 2 pin driver No. 108:150 x 6; 175 x 6 mm
  • 1 pin driver No. 109:Gr. 6 (100 x 3.4 mm)
  • 1 nylon hammer No. 10956:D.35 mm
  • 1 locksmith hammer No. 10961:500 g.

Feature:

  • Number of tools: 6
  • Weight: 1605 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart