Set of pliers i.TCS inlay 4pcs

Article no.: 96838179
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838179
EAN / GTIN 4018754137619
Manufacturer number 96838179
L-Number L60010 2159

Description

Description:

  • 175 x 350 x 35 mm
Content 4-part:
  • 1 Combination pliers No. 6501: L.180 mm
  • 1 Snipe nose pliers No. 6529: L.200 mm
  • 1 Water pump pliers No. 6551: L.240 mm
  • 1 force side cutter No. 6602: L.160 mm

Feature:

  • Number of tools: 4
  • Drawer division: 1/3
  • Height mm (h): 35 mm
  • Length [mm): 345 mm
  • Weight: 1070 g
  • Width mm (b): 176 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart