Files, measuring equipment etc. 11pcs

Article no.: 96838173
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version mit Werkzeugsortiment
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 96838173
    EAN / GTIN 4018754131747
    Manufacturer number 96838173
    L-Number L60010 1174

    Description

    Description:

    • 530 x 350 x 35 mm
    Content 11-part:
    • 1 Triangular hollow scraper No. 10670: L.265 mm
    • 1 round file No. 12025: L.210 mm
    • 1 semi-circular file no. 12030: L.260 mm
    • 1 Triangular file No. 12035: L.210 mm
    • 1 Flat file No. 12036: L.260 mm
    • 1 metal saw bow No. 12050: L.465 mm
    • 1 tape measure no. 12935/3: L.3 m.
    • 1 steel measuring tape No. 13110: L.300 mm
    • 1 Cable knife No. 12320 1 Drawing pin No.
      • 12321
        • 1 Wire brush No. 12377

    Feature:

    • Number of tools: 11
    • Drawer division: 3/3
    • Height mm (h): 35 mm
    • Length [mm): 530 mm
    • Weight: 2120 g
    • Width mm (b): 350 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart