INHEX screwdriver socket set TCS 54KK/5 5pcs

Article no.: 96838116
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 96838116
EAN / GTIN 4018754328383
Manufacturer number 96838116
L-Number L60010 7278

Description

Description:

  • Set of INHEX screwdriver inserts in TCS insert
  • with ball point
  • For socket head screws
  • Swivel angle up to 25° to each side
  • Chrome alloy steel, chrome-plated.
  • 175 x 175 x 30 mm
  • Tool range in the tool insert modular system Tool Control System (TCS) - safety integrated
Contents 5 pieces:
5 screwdriver inserts No. 54 KK: 5; 10; 7; 8; 6 mm

Feature:

  • Number of tools: 5
  • Weight: 505 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart