Tools 6pcs

Article no.: 96838113
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version mit Werkzeugsortiment
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 96838113
    EAN / GTIN 4018754095643
    Manufacturer number 96838113
    L-Number L60010 1376

    Description

    Description:

    • 175 x 350 x 35 mm
    Content 6-part:
    • 1 cross handle 1/2″ No. 506:L.300 mm
    • 3 extensions 1/2″ No. 509:L.52; 130; 255 mm
    • 1 universal joint 1/2″ No. 510:L.71 mm
    • 1 ratchet 1/2″ No. 512: L.265.5 mm

    Feature:

    • Number of tools: 6
    • Drawer division: 1/3
    • Height mm (h): 35 mm
    • Length [mm): 175 mm
    • Weight: 1915 g
    • Width mm (b): 350 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart