Tools 27pcs

Article no.: 96838110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838110
EAN / GTIN 4018754095612
Manufacturer number 96838110
L-Number L60010 1589

Description

Description:

  • 175 x 350 x 41 mm
Content 27-part:
  • 10 sockets 1/4″ No. 40:5.5; 9; 7; 8; 6; 10; 11; 12; 13; 14 mm
  • 1 Push-in handle 1/4″ No. 400:L.150 mm
  • 1 cross handle 1/4″ No. 404:L.116 mm
  • 2 extensions 1/4″ No. 405:L.54; 150 mm
  • 1 universal joint No. 407:L.38 mm
  • 1 bit holder 1/4″ No. 412:L. 25 millimeters
  • 1 Ratchet 1/4″ No. 415:L. 117 millimeters
  • 10 angle screwdriver No. 10760CV:1.5; 2; 2.5; 3; 4; 5; 6; 8; 10; 12 mm

Feature:

  • Number of tools: 27
  • Drawer division: 1/3
  • Height mm (h): 41 mm
  • Length [mm): 175 mm
  • Weight: 1035 g
  • Width mm (b): 350 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart