Offset screwdrivers i.TCS inlay TCS 10769+10771/17 Range T9 - T50 17pcs

Article no.: 96832099
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version mit Werkzeugsortiment
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 96832099
    EAN / GTIN 4018754209262
    Manufacturer number 96832099
    L-Number L60010 5038

    Description

    Description:

    • 350 x 350 x 30 mm
    Content 17-part:
    • 9 TORX ANGLE SCREWDRIVER NO. 10769: T9; T10; T15; T20; T25; T30; T40; T45; T50
    • 8 TORX NO. 10771/8 ANGLE SCREWDRIVER :T9; T10; T15; T20; T25; T27; T30; T40

    Feature:

    • Number of tools: 17
    • Range: T9 - T50
    • Weight: 940 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart