DRALL+ set of screwdrivers i.TCS inlay TCS 4621/4734/16 16pcs

Article no.: 96832098
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96832098
EAN / GTIN 4018754209255
Manufacturer number 96832098
L-Number L60010 4543

Description

Description:

  • 530 x 350 x 40 mm
Content 16-part:
  • 5 flat-blade screwdriver No. 4621:Gr. 0 (0.4 x 2.5 x 80 mm);Gr. 1 (0.5 x 3.5 x 90 mm);Gr. 2 (0.6 x 4.0 x 100 mm);Gr. 4 (1.0 x 6.5 x 140 mm);Gr. 5 (1.2 x 8.0 x 160 mm)
  • 2 Phillips screwdriver No. 4631;PH1; PH2
  • 3 #4632 Phillips screwdriver :PH1; PH2; PH3
  • 1 flat-blade screwdriver No. 4724:Gr. 2 (1.0 x 5.5 x 25 mm)
  • 1 #4734 Phillips screwdriver :PH2
  • 1 flat-blade screwdriver No. 10506:0.8 x 4.0 x 300 mm
  • 1 flat-blade screwdriver No. 10518:1.0 x 5.5 x 410 mm
  • 1 No. 12600 :500 g magnetic lifter
  • 1 Claw gripper No. 12922E:D.6 mm

Feature:

  • Number of tools: 16
  • Drawer division: 3/3
  • Weight: 1490 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart