Spanners i.TCS inlay TCS 13/25, 5,5-34MM 5,5 - 34 25pcs

Article no.: 96832096
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96832096
EAN / GTIN 4018754209231
Manufacturer number 96832096
L-Number L60010 4692

Description

Description:

  • Wrenches with metric, equal wrench sizes
  • DIN 3113 Form A/ISO 7738 Form A.
  • Mouth side straight, ring side angled 15°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • In TCS insert 530 x 350 x 80 mm
Contents: 25-part:
  • 25 double-ring open-ended spanner no. 13: 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 27; 29; 30; 32; 34 mm

Feature:

  • Number of tools: 25
  • Range: 5,5 - 34
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Content: 5,5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 27; 29, 30; 32; 34 mm
  • DIN: DIN 3113 Form B
  • Weight: 4500 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart