Tools i.TCS inlay TCS 40/456/52/78/19 97pcs

Article no.: 96832095
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version mit Werkzeugsortiment
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 96832095
    EAN / GTIN 4018754209224
    Manufacturer number 96832095
    L-Number L60010 4686

    Description

    Description:

    • 530 x 350 x 60 mm
    Content 97-part:
    • 11 sockets 1/4″ No. 40: 4; 7; 5.5; 6; 5; 8; 9; 10; 11; 12; 13 mm
    • 2 socket inserts 1/4″, TORX No. 40TX: E8; E10
    • 5 INHEX inserts 1/4″ No. 44K: 3; 4; 5; 6; 8 mm
    • 8 screwdriver inserts 1/4″, TORX, with hole No. 44KTXB: T8; T10; T15; T20; T25; T27; T30; T40
    • 1 Push-in handle 1/4″ No. 400:L.150 mm
    • 1 cross handle 1/4″ No. 404:L.116 mm
    • 2 extensions 1/4″ No. 405:L.54; 100 mm
    • 1 universal joint 1/4″ No. 407:L.38 mm
    • 1 bit holder 1/4″ No. 412:L.25 mm
    • 1 ratchet 1/4″ No. 415:L.117 mm
    • 4 3/8″ SOCKETS, TORX NO. 45TX: E8; E10; E12; E14
    • 3 INHEX inserts 3/8″ No. 49: 5; 6; 8 mm
    • 2 socket inserts 3/8″, TORX No. 49TX: T25; T45
    • 1 cross handle 3/8″ No. 425:L.165 mm
    • 2 extensions 3/8″ No. 427:L.76; 240 mm
    • 1 universal joint 3/8″ No. 428: L.46 mm
    • 1 Reducer No. 431:1/4″ external square 3/8″ internal square
    • 1 Enlargement piece No. 432:1/2″ external square 3/8″ internal square
    • 1 ratchet 3/8″ No. 435:L.193 mm
    • 15 sockets 3/8″ No. 456: 8; 12; 10; 11; 9; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
    • 17 sockets 1/2″ No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
    • 2 INHEX inserts No. 54:1/2″ internal square 10; 12 mm
    • 4 screwdriver inserts 1/2″ No. 54TX: T40; T50; T55; T60
    • 1 cross handle 1/2″ No. 506:L.300 mm
    • 2 extensions 1/2″ No. 509:L.130; 255 mm
    • 1 universal joint 1/2″ No. 510:L.71 mm
    • 1 ratchet 1/2″ No. 512:L.265.5 mm
    • 1 Reducer No. 513:3/8″ external square 1/2″ internal square
    • 2 TORX 1/2″ No. 1054TX : T50; T55 screwdriver inserts
    • 2 TORX 1/2″ No. 2054TX : T40; T45 screwdriver inserts

    Feature:

    • Number of tools: 97
    • Drawer division: 3/3
    • Height mm (h): 60 mm
    • Length [mm): 350 mm
    • Weight: 7000 g
    • Width mm (b): 530 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart