Assortment tool TCS 13214A/1 WT/LM 5 25 pcs.

Article no.: 96831108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96831108
EAN / GTIN 4018754347247
Manufacturer number 96831108

Description

Description:

- Safely integrated into the Tool Control System (TCS)Contents 25 pieces:1 plastic scraper No. 10681: L. 175 mm1 plastic scraper No. 10680: L. 174 mm1 plastic scraper No. 10679: L. 170 mm1 plastic scraper No. 10678: L. 170 mm2 slotted screwdrivers DRALL+ No. 4622: 1.0 x 5.5 X 100; 1.2 x 8.0 x 150 mm3 cross-head screwdrivers No. 4632: PH1; PH2; PH31 round awl No. 10758: L. 280 mm1 hook tool No. 13001: 45° angled L. 155 mm1 set of hex key L-wrenches No. 10767a/13: 0.05; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8″1 split pin puller No. 13009: L. 265 mm

Feature:

  • Number of tools: 25 pc.
  • Weight (g): 1640 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart