Description:
- Safely integrated into the Tool Control System (TCS)Contents 22-piece:1 QuickRelease speeder brace 3/8″ No. 453QR: L. 408 mm1 Precision feeler gauge No. 11095/20: 0.05; 0.10; 0.15; 0.20; 0.25; 0.30; 0.35; 0.40; 0.45; 0.50; 0.55; 0.60; 0.65; 0.70; 0.75; 0.80; 0.85; 0.90; 0.95; 1.00 mm1 cable knife No. 12320: Blade l. 90 mm1 claw gripper No. 12922: L. 540 mm1 tyre tread gauge No. 12900/3: L. 150 mm1 open-ended spanner, adjustable No. 4025 6, SW max.24 mm1 combination spanner OPEN BOX No. 13a: 1.1/8″ L. 330 mm10 bi-hex sockets, long 1/4″ No. 40aDL: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16″5 bi-hex sockets 1/4″ No. 402a: 1/4; 5/16; 3/8; 7/16; 1/2″
Feature:
- Number of tools: 22 pc.
- Weight (g): 1994 g