Description:
- Safely integrated into the Tool Control System (TCS)Contents 68 pieces:10 sockets 1/4″ No. 40aD: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16″8 sockets 3/8″ No. 45a: 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 15/16; 1″4 sockets 3/8″ No. 46a: 5/8; 11/16; 3/4; 7/8″2 QuickRelease extensions 1/4″ No. 408QR: L. 55; 150 mm1 QuickRelease universal joint 1/4″ No. 407QR: L. 38 mm1 square drive adaptor No. 409M 1/4 to 3/8″1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm1 QuickRelease fine-tooth ratchet 1/4″ No. 415SGB N: L. 117 mm1 bit holder 1/4″ No. 412: L. 25 mm2 QuickRelease extensions 3/8″ No. 426QR: L. 75; 240 mm1 QuickRelease universal joint 3/8″ No. 428QR: L. 60 mm1 square drive adaptor 3/8″ to 1/4″ No. 431: L. 28 mm1 adaptor part 3/8″ to 1/2″ No. 432M: L. 16 mm1 QuickRelease fine-tooth ratchet 3/8″ No. 435QR N: L. 193 mm1 bit holder 5/16″ No. 443: L. 32 mm1 bit ratchet screwdriver 1/4″ No. 4008-1: L. 250 mm1 bit box No. 1208: 1 quick-release holder 1/4″ , L. 25 mm: SL4.5;6.5;8 mm , PH1;2;3 (2x) , T6;15;20 , T-SET 4;6;8;10 (2x) , INHEX 5/64;9/64;1/8;3/16;5/32;7/64;3/32;7/32″ , Adapter 1/4″ 4KT/6KT , 30-piece1 drive handle 1/4″ No. 400: L. 150 mm
Feature:
- Number of tools: 68 pc.
- Weight (g): 2614 g