Spanner set

Article no.: 96831105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96831105
EAN / GTIN 4018754347124
Manufacturer number 96831105

Description

Description:

- Safely integrated into the Tool Control System (TCS)Contents 29 pieces:17 combination spanners OPEN BOX No. 13: 5.5; 6; 7; 8; 9; 10; 12; 13; 14; 15; 17; 19; 20; 21; 22; 24; 27 mm5 combination spanner OPEN BOX No. 16: 3.2; 3.5; 4; 4.5; 5 mm7 ratcheting spanner No. 17: 8; 9; 10; 12; 13; 17; 19 mm

Feature:

  • Number of tools: 29 pc.
  • Alloy: Chrome Alloy Steel
  • Surface: chrome-plated
  • Weight (g): 2818 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart