Assortment tool TCS 13214/1 WT/LM 5 13 pcs.

Article no.: 96831104
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96831104
EAN / GTIN 4018754347131
Manufacturer number 96831104

Description

Description:

- Safely integrated into the Tool Control System (TCS)Contents 13 pieces:1 plastic scraper medium blade No.10678 1 plastic scraper, narrow blade No. 106791 plastic scraper, angled blade No. 106801 plastic scraper, pointed blade No. 106812 slotted screwdrivers No. 4622: 1.0 x 5.5 x 100; 1.2 x 6.5 x 125 mm3 cross-head screwdrivers No. 4632: PH1; PH2; PH31 round awl No. 10758: L. 280 mm1 hook tool No. 13001: 45° angled L. 155 mm1 ball-head hex key L-wrench set No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm1 pin punch No. 13009: L. 265 mm

Feature:

  • Number of tools: 13 pc.
  • Width mm (b): 250 mm
  • Height mm (h): 60 mm
  • Length mm (L): 455 mm
  • Weight (g): 1600 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart