Assortment tool TCS 13214/1 WT/LM 4 12 pcs.

Article no.: 96831103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96831103
EAN / GTIN 4018754347148
Manufacturer number 96831103

Description

Description:

- Safely integrated into the Tool Control System (TCS)Contents 12-piece4 pin punches No. 109: 1.4; 2.8; 3.4; 3.9 mm1 locksmith's hammer No. 10961: 500 g1 soft-face mallet No. 10959: Ø 35 mm1 steel ruler No. 13110: L. 300 mm1 brass mandrel No. 12495: L. 200 mm1 scriber No. 12321: L. 250 mm1 magnetic pin lifter No. 12601: L. 145 mm1 roller tape measure No. 12935/3: L. 3 m1 LED torch No. 13128: 320 lm

Feature:

  • Number of tools: 12 pc.
  • Weight (g): 2260 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart