Description:
- Safely integrated into the Tool Control System (TCS)Contents 24-pcs:1 QuickRelease speeder brace 3/8″ No. 453QR: L. 408 mm1 Precision feeler gauge No. 11095/20: 0.05; 0.10; 0.15; 0.20; 0.25; 0.30; 0.35; 0.40; 0.45; 0.50; 0.55; 0.60; 0.65; 0.70; 0.75; 0.80; 0.85; 0.90; 0.95; 1.00 mm1 cable knife No. 12320: Blade l. 90 mm1 claw gripper No. 12922: L. 540 mm1 tyre tread gauge No. 12900/3: L. 150 mm1 open-ended spanner, adjustable No. 4025: SW max.24 mm1 OPEN BOX combination spanner No. 13: 30 mm L. 330 mm1 bi-hex socket, long No. 40L: 4.5 mm11 hex sockets, long 1/4″ No. 40DL: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm5 bi-hex sockets with 1/4″ hexagon socket No. 402: 6; 7; 8; 9; 10 mm
Feature:
- Number of tools: 24 pc.
- Weight (g): 2026 g