Description:
- Safely integrated into the Tool Control System (TCS)Contents 69-piece:2 hex sockets 1/4″ No. 40: 4; 4.5 mm11 bi-hex sockets 1/4″ No. 40D: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm6 sockets 3/8″ No. 45: 15; 17; 19; 21; 22; 24 mm4 sockets 3/8″ No. 46: 15; 17; 19; 21 mm2 QuickRelease extensions 1/4″No. 408QR: L. 55; 150 mm1 QuickRelease universal joint 1/4″No. 407/1QR: L. 45 mm1 square drive adaptor No. 409M: 1/4 to 3/8″1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm1 bit fine-tooth ratchet 1/4″ No. 415SGB N: L. 117 mm1 bit holder 1/4″ No. 412: L. 25 mm2 QuickRelease extensions 3/8″ No. 426QR: L. 75; 240 mm1 QuickRelease universal joint 3/8″ No. 428/1QR: L. 60 mm1 square drive adaptor 3/8″ to 1/4″ No. 431: L. 28 mm1 square drive adaptor No. 432M: 3/8 to 1/2″1 QuickRelease fine-tooth ratchet 3/8″ No. 435QR N: L. 193 mm1 bit holder 5/16″ No. 443: L. 32 mm1 bit ratchet screwdriver 1/4″ No. 4008-1: L. 250 mm1 bit box No. 1208: 1 quick-release holder 1/4″ , L. 25 mm: SL4.5;6.5;8 mm , PH1;2;3 (2x) , T6;15;20 , T-SET 4;6;8;10 (2x) , INHEX 5/64;9/64;1/8;3/16;5/32;7/64;3/32;7/32″ , adapter 1/4″ 4KT/6KT , 30-piece1 drive handle 1/4″ No. 400: L. 150 mm
Feature:
- Internal drive square (inch): 1/4, 3/8, 1/2″
- Number of tools: 69 pc.
- Weight (g): 2550 g