Tool assortment TCS 1/4+3/8+25AN 90 pcs.

Article no.: 96830886
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830886
EAN / GTIN 4018754196357
Manufacturer number 96830886

Description

Description:

Contents 90 pcs:
  • 10 sockets 1/4″ No. 40aD: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16″
  • 10 sockets 1/4″, long No. 40aDL: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16″
  • 5 articulated sockets 1/4″ No. 402a: 1/4; 5/16; 3/8; 7/16; 1/2″
  • 1 QuickRelease universal joint 1/4″ No. 407QR: L. 38 mm
  • 2 QuickRelease extensions 1/4″ No. 408QR: L. 55; 150 mm
  • 1 enlarger No. 409M: 3/8″ external square 1/4″ internal square
  • 1 1/4″ socket handle No. 400: L. 150 mm
  • 1 QuickRelease fine-tooth ratchet No. 415QR N: L. 117 mm
  • 1 fine-tooth bit ratchet No. 415SGB N: L. 117 mm
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 8 sockets 3/8″No. 45a: 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 15/16; 1″
  • 4 sockets 3/8″, long No. 46a: 5/8; 11/16; 3/4; 7/8″
  • 2 QuickRelease extensions 3/8″ No. 426QR: L. 75; 240 mm
  • 1 QuickRelease universal joint 3/8″ No. 428QR: L. 46 mm
  • 1 reducer No. 431: 1/4″ external square 3/8″ internal square
  • 1 enlarger No. 432M: 1/2″ external square 3/8″ internal square
  • 1 QuickRelease crank 3/8″ No. 453QR: L. 408 mm
  • 1 QuickRelease fine-tooth ratchet 3/8″ No. 435QR N: L. 193 mm
  • 1 bit holder 3/8″ No. 443: L. 32 mm
  • 1 bit ratchet No. 4008-1
  • 6 angled ratchet ring spanners No. 17a: 1/4; 5/16; 3/8; 7/16; 1/2; 9/16″
  • 1 bit set No. 1208: 1 quick-change holder 1/4″ , L. 25 mm: SL4.5;6.5;8 mm , PH1;2;3 (2x) , T6;15;20 , T-SET 4;6;8;10 (2x) , INHEX 5/64;9/64;1/8;3/16;5/32;7/64;3/32;7/32″ , adapter 1/4″ 4C/6C , 30 pieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart