Set of TORX screwdriver sockets TCS 54-54KK/14 14 pcs.

Article no.: 96830877
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830877
EAN / GTIN 4018754184385
Manufacturer number 96830877

Description

Description:

- For socket hex screws
- Safely integrated into the Tool Control System (TCS)Contents 14 pieces:10 screwdriver sockets INHEX 1/2″ No. 54: 4; 5; 6; 7; 8; 10; 12; 14; 17; 19 mm4 screwdriver sockets INHEX 1/2″ No. 54KK: 5; 6; 8; 10 mm

Feature:

  • Internal drive square (inch): 1/2″
  • Number of tools: 14 pc.
  • Width mm (b): 350 mm
  • Height mm (h): 30 mm
  • Length mm (L): 175 mm
  • Drawer division: 1/3
  • Weight (g): 1561 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart