Description:
- Safely integrated into the Tool Control System (TCS)Contents 82 pieces:1 stripping cutter No. 129671 bit box No. 1206: 1 bit holder , L. 25 mm: SL4;5;6 mm (2x) , PH1;2;3 (3x) , PZ1;2;3 (3x) , T10;15;20;25;27;30;40 (2x) , T BO10;15;20;25;27;30;40 , INHEX 3;4;5 mm , L. 75 mm: SL6 mm , PH2;3 , PZ1;2 , T20;25 , 56-parts1 locksmith's hammer No.10961 : 500 g1 Voltage tester No. 10554: L. 190 mm1 Flat chisel flat oval No. 102: L. 150 mm W.18 mm1 bit ratchet screwdriver 1/4″ No. 4008-2: L. 95 mm1 putty knive No. 12481: L. 112 mm1 torch No. 13132: 130 lm1 set of TORX® offset screwdrivers No. 10766/8: T9; T10; T15; T20; T25; T27; T30; T401 hex key L-wrench set INHEX No. 10760/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm1 adjustable open-ended spanner No. 4025: max. 34 mm1 universal knife No. 12965N: L. 174 mm.
Feature:
- Number of tools: 82 pc.
- Weight (g): 2950 g