Description:
- Safely integrated into the Tool Control System (TCS)Contents 72 pieces:7 combination spanner OPEN BOX No. 13: 8; 10; 13; 17; 19; 22; 24 mm1 bit box No. 1206: 1 bit holder , L. 25 mm: SL4;5;6 mm (2x) , PH1;2;3 (3x) , PZ1;2;3 (3x) , T10;15;20;25;27;30;40 (2x) , T BO10;15;20;25;27;30;40 , INHEX 3;4;5 mm , L. 75 mm: SL6 mm , PH2;3 , PZ1;2 , T20;25 , 56-parts1 bit holder 1/2″ for 5/16-bit screwdriver sockets No.543 : L. 38 mm1 bit ratchet screwdriver 1/4″ No. 4008-1: L. 250 mm1 extension 1/2″ No. 509: L. 130 mm1 ratchet 1/2″ No. 512: L. 265.5 mm11 sockets 1/2″ No. 52: 8; 10; 12; 13; 16; 17; 18; 19; 22; 24, 27 mm1 offset screwdriver set No. 10760/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
Feature:
- Number of tools: 72 pc.
- Weight (g): 7260 g