Ratchet combination spanner set OPEN RATCH TCS 17A/5 1/4 - 9/16″ 5pcs

Article no.: 96830653
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830653
EAN / GTIN 4018754344857
Manufacturer number 96830653

Description

Description:

  • Ratchet ring open-ended spanner set with inch, same wrench sizes
  • Ring side straight, jaw side angled by 15°
  • Increased connection between mouth and shaft
  • Stable, slim and lightweight intelligent construction
  • Right-left tightening by switching on the ring side
  • High bending strength due to double T-profile
  • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • Safely integrated into the Tool Control System (TCS) tool insert modular system
Content 5-part:
  • 5 ratchet ring spanner No. 17A: 1/4; 5/16; 3/8; 7/16; 9/16″

Feature:

  • Number of tools: 5
  • Range: 1/4 - 9/16″
  • Alloy: Chrome-Alloy-Steel, chrome-plated

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart