Ratchet combination spanner set OPEN RATCH TCS 17F/12 8 - 19 12pcs

Article no.: 96830651
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96830651
EAN / GTIN 4018754327041
Manufacturer number 96830651
L-Number L60010 7309

Description

Description:

  • Ratchet ring open-ended spanner set with metric, equal spanner sizes
  • Ring side: Flat design with double hexagon
  • Jaw position 15°.
  • 72 teeth, working angle 5°
  • Controlled right-left tightening by turning the key
  • Increased connection between mouth and shaft
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • Safely integrated into the Tool Control System (TCS) tool insert modular system
Content 12-part:
  • 12 No. 17F ratchet ring open-ended spanner : 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm

Feature:

  • Number of tools: 12
  • Range: 8 - 19
  • Content: 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
  • Weight: 1550 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart