OPEN RATCH Combination ratchet wrench set TCS 17/5 8 - 19 5pcs

Article no.: 96830650
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 96830650
    EAN / GTIN 4018754328178
    Manufacturer number 96830650
    L-Number L60010 7690

    Description

    Description:

    • Ratchet ring open-ended spanner set with metric, equal spanner sizes
    • Ring side straight, jaw side angled by 15°
    • Increased connection between mouth and shaft
    • Stable, slim and lightweight intelligent construction
    • Right-left tightening by switching on the ring side
    • High bending strength due to double T-profile
    • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
    • Forged in a die, hardened and cooled in an oil bath
    • Chrome alloy steel, chrome-plated.
    • Safely integrated into the Tool Control System (TCS) tool insert modular system
    Content 5-part:
    • 5 ratchet ring open-ended spanner No. 17: 8; 10; 13; 17; 19 mm

    Feature:

    • Number of tools: 5
    • Range: 8 - 19
    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • Content: 8; 10; 13; 17; 19 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart